Shop All Cable Supports
Panduit
Cable Tie Mount, Vhb Adh., 1.12" X 1.12" (100 Pack), 100PK
Mfr # ABM112-AV-C0
Zoro # G404859485
product price: $160.99
/pk 100, $1.61/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Tensile Strength 222 N
- Width - Cable Tie 1.12
- Temp. Range -31 Degrees F to 32 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM112-AV-C0
- Zoro # G404859485
- UPC # 61305680550
- Country of Origin United States
- Category Cable Supports
Dimensions
Width - Cable Tie | 1.12 |
Length - Cable Tie | 1.12 in |
Width | 1.12 in |
Length | 1.12 in |
Overall Height | 0.2 |
Height | 0.2 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon |
Tensile Strength | 222 N |
Temp. Range | -31 Degrees F to 32 Degrees F |
Mounting Method | VHB Adhesive Tape |
Indoor/Outdoor | Indoor/Outdoor |
Standards | UL Recognized, RoHS Compliant |
Resists | UV Resistant |
Description
Panduit’s ABM112-AV-C0 4-way high bond adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of Weather Resistant Nylon 6.6. These mounts can be used with miniature, intermediate, and standard cable ties and are designed for outdoor, high-temperature environments. They are 1.12" x 1.1228.6mm x 28.6mm), supplied in strips of 2, are black in color and come in packages of 100.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 8 in D (EJ14128)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 10A, 1 Pole, 250V AC, Medium Curve (AA1-B0-34-610 -5D1-I)
- NVENT HOFFMAN Screw-Cover, Type 1, 16.00x12.00x8.00, Gray, Steel (ASE16X12X8NK)
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 6A @ 250V AC, Actuator Location: Top (LSM-11S-L)
- PANDUIT 12" L Cable Tie BK PK 100 (BT3S-C0)
- PANDUIT Cable Tie, 20.1"L, Nylon, Black, PK25 (PLT5EH-Q0)
- PANDUIT Panduit® Tefzel Cable Ties (ETFE) - 4" Long - 18 Lb Tensile Strength - 100 pc Pack (TF04)
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 100 (S21-175-C0)
- PANDUIT 18.6" L Extra Heavy Duty Cable Tie NAT PK 25 (SG450HG-Q)
- PANDUIT 6-7/64" L, 0.13" W, natural Plastic Cable Tie, Package quantity: 100 (PLC1.5I-S8-C)
- MIGHTY TIE Cable Ties, 7", UV Black, Standard Duty, PK100 (MT7500C)
- Panduit Cable Supports