Shop All Cable Supports
Panduit
Cable Tie Mount, Vhb Adh., 1.12" X 1.12" (100 Pack), 100PK
Mfr # ABM112-AV-C
Zoro # G204859517
product price: $160.99
/pk 100, $1.61/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Nylon
- Tensile Strength 222 N
- Width - Cable Tie 1.12
- Mounting Method VHB Adhesive Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM112-AV-C
- Zoro # G204859517
- UPC # 61305680502
- Country of Origin United States
- Category Cable Supports
Dimensions
Width - Cable Tie | 1.12 |
Length - Cable Tie | 1.12 in |
Width | 1.12 in |
Length | 1.12 in |
Overall Height | 0.2 |
Height | 0.2 in |
Details
Item | Cable Tie Mount |
Color | White |
Material | Nylon |
Tensile Strength | 222 N |
Mounting Method | VHB Adhesive Tape |
Indoor/Outdoor | Indoor |
Standards | UL Recognized, RoHS Compliant |
Temp. Range | -31 Degrees F to 32 Degrees F |
Description
Panduit’s ABM112-AV-C 4-way adhesive cable tie mounts are applied with high bond adhesive tape and made of Nylon 6.6. They have been designed for fast installation and long-term performance and reliability. These mounts can be used with miniature cable ties and are intended for use in indoor, high-temperature environments. The mounts are 1.12” x 1.12” (28.6mm x 28.6mm), supplied in strips of 2, are white in color and come in packages of 100.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 1 Pole, 240/415V AC, C Curve (M9F22120)
- HYDROMAXX 1/2 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS012100)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 20A (ET2815C)
- MOELLER 120VAc 5Hp Reversing Starter (DIUL00M/22/Z00-2.4/MV)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 (MLT6H-LP)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 100 (MLT6S-CP316)
- PANDUIT Cable Tie, 14.4, Polypropylene, Blue, PK100 (PLT4S-C186)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MBMS-S10-CY)
- PANDUIT StrongHold Cable Tie, 14.57L (370mm), .1 (S15-50-M)
- PANDUIT Ergonomic Metal Housing Cable Tie Hand T (GS4H-E)
- GARDNER BENDER 36" L Heavy Duty Cable Tie Black PK 50 (46-436UVB)
- Panduit Cable Supports