Shop All Cable Supports
Panduit
Cable Tie Mount, Vhb Adh., 1.0" X 1.0" (100 Pack), 100PK
Mfr # ABM100-AV-C
Zoro # G404859553
product price: $146.99
/pk 100, $1.47/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Nylon
- Tensile Strength 222 N
- Width - Cable Tie 1
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM100-AV-C
- Zoro # G404859553
- UPC # 61305680458
- Country of Origin United States
- Category Cable Supports
Dimensions
Width - Cable Tie | 1 |
Length | 1 in |
Length - Cable Tie | 1 in |
Width | 1 in |
Overall Height | 0.23 |
Height | 0.23 in |
Details
Item | Cable Tie Mount |
Color | White |
Material | Nylon |
Tensile Strength | 222 N |
Indoor/Outdoor | Indoor |
Standards | UL Recognized, RoHS Compliant |
Mounting Method | VHB Adhesive Tape |
Temp. Range | -31 Degrees F to 32 Degrees F |
Description
Panduit’s ABM100-AV-C 4-way adhesive cable tie mounts are applied with high bond mount adhesive tape and made of Nylon 6.6. They have been designed for fast installation and long-term performance and reliability. These mounts can be used with miniature, intermediate, and standard cable ties and are intended for use in indoor, high-temperature environments. The mounts are 1” x 1” (25.4mm x 25.4mm), supplied in strips of 2, are white in color and come in packages of 100.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PWRINV300012120W)
- BLUE SEA SYSTEMS Blue Sea 2719 Maxibus Cover f/2127 & 2128 (2719)
- RACO Reducing Washer, 2-1/2" to 2" Conduit Sz (1383)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 200' Length - Clear (HS364-S200-CLEAR)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Package quantity: 100 (SGABM30-AV-C300)
- PANDUIT Cble Tie Mnt, Stdoff, 4.6"h, #10 Screw, PK10 (PP2S-S10-X)
- PANDUIT Cable Tie, Mount, Adh, .50" x .50", Wh, PK100 (ABM1M-A-C)
- PANDUIT T-Junction Fixture, 1.34", PK10 (TJF-X)
- PANDUIT Cable Tie Mount, 4-Way, PK500 (ABMM-D)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM2S-AT-C)
- PANDUIT J Hook, Drop Wire, 1.31 In, PK10 (JP131DW-L20)
- Panduit Cable Supports