Shop All Cable Supports
Panduit
Cable Tie Mount, User-supplied Adh., Low
Mfr # AM2-M
Zoro # G2752236
product price: $626.99
/pk 1000, $0.63/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Tensile Strength 50 lb
- Indoor/Outdoor Indoor
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # AM2-M
- Zoro # G2752236
- UPC # 7498358001
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1.22 in |
Length | 1.22 in |
Overall Length | 1.12 in |
Details
Item | Cable Tie Mount |
Color | Natural |
Material | Nylon 6.6 |
Tensile Strength | 50 lb |
Indoor/Outdoor | Indoor |
Temp. Range | -60 to 85°C |
Standards | UL 94 V-2, UL Recognized, CE Compliant |
Application | Used with Miniature, Intermediate and Standard Cable Ties |
Mounting Method | Adhesive |
Product Name | Cable Tie Mount |
Cable Manager Type | Cable Tie Mount |
Product Type | Cable Tying |
Product Color | Natural |
Product Material | Nylon 6.6 |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie Mount, User-supplied Adh., Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Mini Limit Switch, 3.25", Wire Top (RCM-405)
- MARINCO Cll3Rn-E Marinco Green Cam Cover (CLL3RN-E)
- S&G TOOL AID DIE SET F/8-22 AWG HEAT SHRINK TERMINAL (SG18942)
- SOUTHWIRE Bare Copper Grounding Wire, 6 AWG, 25 ft, None Insulation (10638525)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S8-C100)
- PANDUIT Cable Tie, 4-Way, Mount, Adhesive, Wh, PK500 (ABM100-A-D)
- PANDUIT J-Pro, 2", Wall Mount, Bl, PK50 (JP2W-L20)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S10-M)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.5-S6-X)
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62416-10)
- Panduit Cable Supports