Shop All Cable Supports
Panduit
Cable Tie Mount, User-Supplied Adh., .32
Mfr # TM1A-M
Zoro # G2766148
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Tensile Strength 18 lb
- Temp. Range 0 to 70°C
- Standards UL 94 V-2; cULus 62275, CE Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # TM1A-M
- Zoro # G2766148
- UPC # 7498358081
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 0.513 in |
Width | 0.316 in |
Overall Length | 0.51 in |
Height | 0.23" |
Details
Item | Cable Tie Mount |
Color | Natural |
Material | Nylon 6.6 |
Tensile Strength | 18 lb |
Temp. Range | 0 to 70°C |
Standards | UL 94 V-2; cULus 62275, CE Compliant |
Mounting Method | Adhesive |
Indoor/Outdoor | Indoor |
Cable Manager Type | Cable Tie Mount |
Product Color | Natural |
Product Type | Cable Tying |
Product Material | Nylon 6.6 |
Product Name | Cable Tie Mount |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 85 degrees celsius |
Description
Cable Tie Mount, User-Supplied Adh., .32" (8.1mm) W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 100 VA, 55 °C, 120V AC, 208/277V AC (31EH28)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 150 A, Reversing: Yes (XTCR150G11A)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Black Box, GFCI Module and (2) 20A Tamper Resistant Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 250 VAC (HBLI45123GF220M1)
- LEVITON Recept Dplx 15A Wht Bx10 (05320-WMP)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-AT-C)
- PANDUIT Cable Tie, 4-Way, Mount, Adhesive, Wh, PK500 (ABM100-A-D)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MBMS-S10-CY)
- PANDUIT Stainless Steel Mount, No.10 Screw, PK100 (MTM1H10-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM2S8-M30)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-A-C)
- PANDUIT Cable Tie, Mount, Adh, .75x.75in, Wh, PK500 (ABMM-A-D)
- Panduit Cable Supports