Shop All Cable Supports
Panduit
Cable Tie Mount, Through Panel, PK1000
Mfr # THM1SC-M30
Zoro # G0795072
product price: $290.99
/pk 1000, $0.29/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Heat Stabilized Nylon 6.6
- Length 63/64"
- Width 3/8"
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # THM1SC-M30
- Zoro # G0795072
- UPC # 7498341471
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 63/64" |
Width | 3/8" |
Overall Length | 0.98 in |
Height | 0.74 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Heat Stabilized Nylon 6.6 |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Standards | UL Recognized |
Resists | Heat |
Temp. Range | -60 to 115°C |
Mounting Method | Fir Tree Mount |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount,Through Panel,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 1 Pole, 120/240V AC (HOM130)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (SNAP1221WNA)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC, 3 Wire (2356)
- DIALIGHT 12 MM YEL LED PMI - 24 VDC (6123332140F)
- PANDUIT Cable Tie, Mount, Hi Temp, Outdoor, Bl, PK100 (ABM100-AT-C0)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (PUM-100-C0)
- PANDUIT Tiemnt, .43inw, #8screw, Nyl, Nat, PK100 (TM2S8-C)
- PANDUIT Cable Tie, Mnt, Hitmp, Adh, 1"ch, Wrbl, PK100 (ABM2S-AT-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM112-A-D)
- PANDUIT Cable Tie Mount, Screw Applied, PK25 (TMEH-S10-Q0)
- EATON B-LINE J-Hook, 1/8-1/4In, Under, 1 5/16In Max Cap (BCH21-U-2-4)
- Panduit Cable Supports