Shop All Cable Supports
Panduit
Cable Tie Mount, Through Panel, PK1000
Mfr # PM2H25-M30
Zoro # G0786517
product price: $233.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Heat Stabilized Nylon 6.6
- Tensile Strength 50 lb
- Basic Material Plastic
- Width 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PM2H25-M30
- Zoro # G0786517
- UPC # 7498358363
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 3/8" |
Length | 5/8" |
Overall Length | 0.3 in |
Height | 0.18" |
Description
Cable Tie Mount,Through Panel,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 3.5A, 600V AC, Non-Indicating (KLDR03.5)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 4 D (F3X4LG6)
- IFM Rctngulr Proxmity Sensr, 3 Wire, NC, Unshld (IM0057)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 25A, 600V AC, Non-Indicating (JLLS025)
- PANDUIT Tiemnt, .62w, #8screw, Wrnyl, Bl, PK100 (TM3S8-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C109)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MBMS-S10-CY)
- PANDUIT Cable Tie Mount, Through Panel, PK500 (PUM-100-2S-D30)
- PANDUIT Cable Tie, Mnt, Wingedpsh Mnt, Nat, PK100 (PWMS-H25-C)
- PANDUIT Harness Board Nail, 1.5", PK200 (HBN1.5-T)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM112-A-D)
- Panduit Cable Supports