Shop All Cable Supports
Panduit
Cable Tie Mount, Through Panel, PK1000
Mfr # PM2H25-M
Zoro # G0786578
product price: $203.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.3 in L x 0.38 in W x 0.62 in H
- Color natural
- Material Nylon 6.6
- Indoor/Outdoor Indoor
- Width 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PM2H25-M
- Zoro # G0786578
- UPC # 007498358361
- Country of Origin United States
- Category Cable Supports
Dimensions
Size | 0.3 in L x 0.38 in W x 0.62 in H |
Width | 3/8" |
Length | 5/8" |
Height | 0.62 in |
Slot Width | 0.2 in |
Push In Mount Hole Size | 0.25 in |
Slot Height | 0.06 in |
Length (Straight Wireway) | 0.3 in |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Nylon 6.6 |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Temp. Range | -140 Degrees to 185 Degrees F |
Standards | CE Compliant, RoHS Compliant, UL Recognized: E56854 |
Metal Detectable | No |
Flame Retardant | Yes |
Mounting Method | Push Mount |
Push Mount Style | Arrowhead |
Max. Temp. Rating | 185 Degrees F |
Min. Temp. Rating | -140 Degrees F |
For Use With | Miniature, Intermediate and Standard Cable Ties |
Description
Cable Tie Mount, Push Mount Style Arrowhead, Slot Width 0.2 in, Slot Height 0.06 in, Push Mount, Material Nylon 6/6, Color Natural, Length 0.3 in, Width 0.38 in, Height 0.62 in, 0.3 in L x 0.38 in W x 0.62 in H, Temp. Range -140 Degrees to 185 Degrees F, Flame Retardant Yes, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Push In Mount Hole Size 0.25 in, Standards CE Compliant, RoHS Compliant, UL Recognized: E56854, Max. Temp. Rating 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Brown (GFNT2)
- HUBBELL WIRING DEVICE-KELLEMS GFCI Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS1426)
- PANDUIT Cable Tie, 7.4"L, Peek, Brown, PK1000 (PLT2S-M71)
- LEVITON Toggle Switch Sm Iv Sw 30 Amp (3032-2W)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK25 (MTM2H-Q)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C0)
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 (ABM2S-S6-D)
- PANDUIT Cordclipadh, J, .25" Bdl, Gry, PK100 (AJC25-A-C)
- PANDUIT T-Junction Fixture, 1.34", PK10 (TJF-X)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- WINNIE INDUSTRIES 2in. Data Cabling J Hook, 100PK (WJH32)
- Panduit Cable Supports