Shop All Cable Supports
Panduit
Cable Tie Mount, Through Panel, PK1000
Mfr # PBMS-H25-M
Zoro # G0780731
product price: $288.99
/pk 1000, $0.29/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.42 in L x 0.16 in W x 0.4 in H
- Color natural
- Material Nylon 6.6
- Length 27/64"
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PBMS-H25-M
- Zoro # G0780731
- Country of Origin United States
- Category Cable Supports
Dimensions
Size | 0.42 in L x 0.16 in W x 0.4 in H |
Length | 27/64" |
Width | 5/32" |
Height | 0.4 in |
Slot Height | 0.06 in |
Push In Mount Hole Size | 0.25 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 0.42 in |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Nylon 6.6 |
Basic Material | Plastic |
Indoor/Outdoor | Indoor |
Standards | CE Compliant, RoHS Compliant, UL Recognized: E136577 |
Temp. Range | -104 Degrees to 239 Degrees F |
Metal Detectable | No |
Flame Retardant | Yes |
Mounting Method | Push Mount |
Clip Type | Two-Way |
Push Mount Style | Button |
Max. Temp. Rating | 239 Degrees F |
Min. Temp. Rating | -104 Degrees F |
For Use With | Miniature, Intermediate and Standard Cable Ties |
Number of Entries | 2 |
Description
Cable Tie Mount, Number of Entries 2, Push Mount Style Button, Slot Width 0.2 in, Slot Height 0.06 in, Push Mount, Material Nylon 6/6, Color Natural, Length 0.42 in, Width 0.16 in, Height 0.4 in, 0.42 in L x 0.16 in W x 0.4 in H, Temp. Range -104 Degrees to 239 Degrees F, Flame Retardant Yes, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Push In Mount Hole Size 0.25 in, Standards CE Compliant, RoHS Compliant, UL Recognized: E136577
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 50#, 12", Black, PK1000 (CTUV1250)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2-12Y)
- KLEIN TOOLS Modular Telephone Plugs RJ11 6P6C, 25-Pack (VDV826-600)
- SUPCO Comm. Defrost Control, 240V, 1NO/1NC (S814520)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMM-S2-M)
- PANDUIT Cable Tie, Mount, Adh, .75"x.75", Wht, PK100 (ABMM-A-C)
- PANDUIT Cable Tie, Mount, Adh, 1"xi1", Wh, PK100 (ABM2S-A-C)
- PANDUIT Tiemnt, .62w, #8screw, Nyl, Nat, PK100 (TM3S8-C)
- PANDUIT 3-5/64" L, 5/8" W, natural Plastic Cable Tie Mount, Package quantity: 100 (TP4H-C)
- PANDUIT Adhesive Back Mount, 3/4" X 3/4" X 1/4", (100 Pack), 100PK (SMP12A-C)
- Panduit Cable Supports