Shop All Cable Supports
Panduit
Cable Tie Mount, Through Panel, PK100
Mfr # TM2PWH25-C
Zoro # G0795179
product price: $79.49
/pk 100, $0.79/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Material Nylon 6.6
- Tensile Strength 50 lb
- Indoor/Outdoor Indoor
- Width 39/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM2PWH25-C
- Zoro # G0795179
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 39/64" |
Length | 23/32" |
Height | 0.72" |
Depth | 0.71" |
Overall Length | 0.72 in |
Description
Cable Tie Mount,Through Panel,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE HUB UNIVERSAL 2"" (TC200P)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (AN19KN0E5E100)
- NVENT HOFFMAN Galvanized Cross Fitting, Fits 4.00x4.00 (F44XGV)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 24" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT-24-NU-100PK)
- PANDUIT 7.4" L Cable Tie BK, 100PK (PLT2S-C0)
- PANDUIT Cable Tie, 7.4" L, Nylon, Black, PK100 (S7-50-C0)
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 1000 (PLT2S-M2)
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 (MLTFC4EH-LP316)
- PANDUIT Cable Tie Mount, PK100 (SGABM25-S6-C0)
- PANDUIT Cable Tie, 20.1"L, Nylon, Black, PK100 (PLT5EH-C0)
- ACT Replacement for ACT Fastening Solutions Al-08-18-0-c (AL-08-18-0-C ACT FASTENING SOLUTIONS)
- Panduit Cable Supports