Shop All Cable Supports
Panduit
Cable Tie Mount, Through Panel, PK100
Mfr # PUM-071-C30
Zoro # G0789229
original price:
$23.19
5% off
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Heat Stabilized Nylon 6.6
- Tensile Strength 50 lb.
- Indoor/Outdoor Indoor
- Width 21/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PUM-071-C30
- Zoro # G0789229
- Country of Origin Costa Rica
- Category Cable Supports
Dimensions
Width | 21/32" |
Length | 21/32" |
Overall Length | 10.4 in |
Height | 0.66 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Heat Stabilized Nylon 6.6 |
Tensile Strength | 50 lb. |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Temp. Range | -60 to 115°C |
Application | For Securing Wire Harnesses in Automotive, Marine, White Goods, Heavy Equipment and Mass Transit-Rail Markets |
Mounting Method | Fir Tree Mount |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 115 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount,Through Panel,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Large Plastic Cord Cover- 5FT- Safety Yellow (CC-PL-LG-5-SY)
- L.H. DOTTIE L.H. Dottie 3'' LB Threaded Conduit Body w/ Cover & Gasket (LB300CG)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (PV10-8R-L)
- HALEX Connector Cable Clamp 1.5Inch (05115)
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 (ABM2S-S6-D)
- PANDUIT Harness Board Nail, 1.5", PK200 (HBN1.5-T)
- PANDUIT 5/8" L, 7/16" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (TM2S6-M0)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- PANDUIT Harness Spring Wire, 12", PK10 (PBSC12-X)
- PANDUIT Cordclipadh, J, .25" Bdl, Gry, PK100 (AJC25-A-C)
- WINNIE INDUSTRIES 4in. J Hook with Angle Clip & Hammer on Flange 9/16in. to 3/4in., 25PK (WJH64ACM912)
- Panduit Cable Supports