Shop All Cable Supports
Panduit
Cable Tie Mount, Through Panel, PK100
Mfr # PM2H25-C
Zoro # G0786532
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Material Nylon 6.6
- Width 3/8"
- Indoor/Outdoor Indoor
- Length 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PM2H25-C
- Zoro # G0786532
- UPC # 7498358360
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 3/8" |
Length | 5/8" |
Overall Length | 0.3 in |
Height | 0.18" |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Nylon 6.6 |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Standards | UL Recognized, CE Compliant |
Temp. Range | -60 to 85°C |
Mounting Method | Push Barb |
Additional Information | Environment: Indoors |
Cable Manager Type | Cable Tie Mount |
Product Type | Cable Tying |
Product Name | Push Barb Cable Tie Mount |
Product Color | Natural |
Product Material | Nylon |
Product Line | Push Barb |
Min Operating Temperature | -60 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Cable Tie Mount,Through Panel,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1 in. x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT100050B)
- 3M 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (MH18-6R/LX)
- DOLPHIN COMPONENTS Cable Clamp, 3/8 In, White, PK100 (DC-3/8N)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- PANDUIT Cable Tie, 5.1"L, Nylon, White, PK1000 (PLF1MA-M)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wrp, Bl, PK100 (PRT5EH-C100)
- PANDUIT 14-1/2" L, 0.19" W, Black Plastic Cable Tie, Basic Material: Nylon (PLT4S-M300)
- PANDUIT 14.6" L Cable Tie Aqua PK 100 (PLT4S-C76)
- PANDUIT 6" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP1.5S-X0)
- PANDUIT Cable Tie, 22.2"L, Nylon, Black, PK100 (PLT6EH-C0)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 5pcs- Black (CT-VW-5-BK)
- Panduit Cable Supports