Shop All Cable Supports
Panduit
Cable Tie Mount, Through Panel, PK100
Mfr # PBMS-H25-C
Zoro # G0780792
product price: $42.59
/pk 100, $0.43/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.42 in L x 0.16 in W x 0.4 in H
- Color natural
- Material Nylon 6.6
- Basic Material Plastic
- Width 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PBMS-H25-C
- Zoro # G0780792
- Country of Origin United States
- Category Cable Supports
Dimensions
Size | 0.42 in L x 0.16 in W x 0.4 in H |
Width | 5/32" |
Length | 27/64" |
Height | 0.4 in |
Push In Mount Hole Size | 0.25 in |
Slot Height | 0.06 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 0.42 in |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Nylon 6.6 |
Basic Material | Plastic |
Indoor/Outdoor | Indoor |
Metal Detectable | No |
Temp. Range | -140 Degrees to 185 Degrees F |
Standards | CE Compliant, RoHS Compliant, UL Recognized: E136577 |
Flame Retardant | Yes |
Mounting Method | Push Mount |
Clip Type | Two-Way |
Max. Temp. Rating | 185 Degrees F |
Push Mount Style | Button |
For Use With | Miniature, Intermediate and Standard Cable Ties |
Number of Entries | 2 |
Min. Temp. Rating | -140 Degrees F |
Description
Cable Tie Mount, Number of Entries 2, Push Mount Style Button, Slot Width 0.2 in, Slot Height 0.06 in, Push Mount, Material Nylon 6/6, Color Natural, Length 0.42 in, Width 0.16 in, Height 0.4 in, 0.42 in L x 0.16 in W x 0.4 in H, Temp. Range -140 Degrees to 185 Degrees F, Flame Retardant Yes, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Push In Mount Hole Size 0.25 in, Standards CE Compliant, RoHS Compliant, UL Recognized: E136577
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box Extension Ring, 4 Gang, Steel, Square Box (BEX-450)
- RACO Electrical Box Cover, 0 Gang, Round, Brass, Single Receptical (6235)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Pulling Elbow, 10PK (PE1)
- KEYENCE FIBER OPTIC AMPLIFIER OTHER SENSOR (FU-37)
- PANDUIT Cable Tie, 4.3"L, Nylon, White, PK1000 (PLF1M-M)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 (MLT6H-LP)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK50 (MLT2.7H-LP)
- PANDUIT Cable Tie, 4"L, Nylon, Blue/White, PK50 (PLT1M-L6-10)
- PANDUIT 40-7/64" L, 1/2" W, Black Plastic Lashing Cable Tie, Package Quantity: 100 (PLT12EH-C0)
- PANDUIT Cable Tie, 3.9"L, Nylon, Blue, PK100 (PLT1M-C6)
- DOLPHIN COMPONENTS 14" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS14-250X)
- Panduit Cable Supports