Shop All Cable Supports
Panduit
Cable Tie Mount, Threaded Stud, PK500
Mfr # TMSTHS16-D0
Zoro # G0795529
product price: $572.99
/pk 500, $1.15/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Width 1"
- Length 1.99"
- Indoor/Outdoor Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TMSTHS16-D0
- Zoro # G0795529
- UPC # 7498361483
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1" |
Length | 1.99" |
Height | 1.10" |
Depth | 1.99" |
Overall Length | 1.99 in |
Description
Cable Tie Mount,Threaded Stud,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5362W)
- LEVITON Feedthru Switch Sp Wht (C24-05410-0KW)
- EATON BUSSMANN Cubefuse, 20A, 300VAC, 3/4" W, 1-7/8" L (TCF20RN)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB5AK1533)
- PANDUIT Cable Tie, 4"L, Nylon, Brown/Yellow, PK50 (PLT1M-L1-4)
- PANDUIT Double Loop Tie, 11.8", 50lbTS, Black, PK100 (PLB3S-C0)
- PANDUIT Cable Tie, Min, 3.9in, Peek, Tbr, PK100 (PLT1M-C71)
- PANDUIT Cable Tie, 14.4, Polypropylene, Blue, PK100 (PLT4S-C186)
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK100 (PLT4S-C0)
- PANDUIT Cable Tie, 3.9"L, Nylon, Red, PK1000 (PLT1M-M2)
- PANDUIT Cable Tie, 6.1"L, Nylon, Black, PK100 (PLC1.5I-S8-C0)
- Panduit Cable Supports