Shop All Cable Supports
Panduit
Cable Tie Mount, Threaded Stud, PK500
Mfr # TMSTHS11-D0
Zoro # G0795562
product price: $653.99
/pk 500, $1.31/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Width 1"
- Indoor/Outdoor Outdoor
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TMSTHS11-D0
- Zoro # G0795562
- UPC # 7498331825
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1" |
Length | 1.99" |
Overall Length | 1.99 in |
Height | 1.10" |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Indoor/Outdoor | Outdoor |
Basic Material | Plastic |
Temp. Range | -60 to 85°C |
Resists | UV |
Application | To Route and Secure Heavy Wire, Cable, Hydraulics and Coolant Hoses in the Oem, Aerospace, Marine, Heavy Truck and Automotive Markets |
Mounting Method | Stud |
Product Name | Cable Tie Mount |
Cable Manager Type | Cable Tie Mount |
Product Type | Cable Tying |
Product Color | Black |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 85 degrees Celsius |
Min Operating Temperature | -60 degrees Celsius |
Description
Cable Tie Mount,Threaded Stud,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6230F)
- HONEYWELL Key Switch Off-On-On 20A 12VDC Quick Connect Terminals (89477-01)
- ABB MLBL-01W, LED BLOCK, WHITE, 24 VDC, 2 POS (MLBL-01W)
- 3M Displacement Connector, 18-14 AWG, PK1000 (952K)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Package quantity: 100 (PUM-100-C30)
- PANDUIT Cable Tie Mounts, Screw Applied, PK10 (PP2S-S12-X)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S8-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMS-S8-M)
- PANDUIT Cable Tie, Mnt, Hitmp, Adh, 1"ch, Wrbl, PK100 (ABM2S-AT-C0)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- PANDUIT Cable Tie, Mount, .62" W, 1/4 Screw, PK100 (TM3S25-C)
- Panduit Cable Supports