Shop All Cable Supports
Panduit
Cable Tie Mount, Threaded Stud, PK500
Mfr # TMSTHS10-D0
Zoro # G0795459
product price: $559.99
/pk 500, $1.12/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Tensile Strength 175 lb
- Width 1"
- Length 1.99"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TMSTHS10-D0
- Zoro # G0795459
- UPC # 7498377604
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1" |
Length | 1.99" |
Depth | 1.99" |
Height | 1.10" |
Overall Length | 1.99 in |
Description
Cable Tie Mount,Threaded Stud,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light, No Lens, LED (10250T184L)
- SENSORSWITCH Occupancy Sensor, PIR, 2000 sq ft, White (WSX 2P WH)
- APPLETON ELECTRIC Drain, Ordinary Location, CF Alum, 1/2In (CRN50)
- POMONA ELECTRONICS Banana Plug Test Adapter (3560-2)
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Package quantity: 1000 (PUM-071-M30)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- PANDUIT Harness Spring Wire, 12", PK10 (PBSC12-X)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-049-C30)
- PANDUIT Tiemnt, .32"w, #6screw, Wrnyl, Bl, PK100 (TM1S6-C0)
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- WINNIE INDUSTRIES 6in. Data Cabling J Hook, 25PK (WJH96)
- Panduit Cable Supports