Shop All Cable Supports
Panduit
Cable Tie Mount, Threaded Stud, PK100
Mfr # TMSTLHS6-C0
Zoro # G0795571
product price: $29.49
/pk 100, $0.29/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant Nylon 6.6
- Tensile Strength 120 lb
- Length 1-1/4"
- Width 31/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TMSTLHS6-C0
- Zoro # G0795571
- UPC # 7498348224
- Country of Origin Denmark
- Category Cable Supports
Dimensions
Length | 1-1/4" |
Width | 31/64" |
Height | 0.95" |
Overall Length | 1.25 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Weather Resistant Nylon 6.6 |
Tensile Strength | 120 lb |
Basic Material | Plastic |
Indoor/Outdoor | Outdoor |
Temp. Range | -60 to 85°C |
Resists | UV |
Application | To Route and Secure Heavy Wire, Cable, Hydraulics and Coolant Hoses in the Oem, Aerospace, Marine, Heavy Truck and Automotive Markets |
Mounting Method | Stud |
Product Color | Black |
Product Name | Cable Tie Mount |
Cable Manager Type | Cable Tie Mount |
Product Material | Nylon 6.6 |
Product Type | Cable Tying |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 85 degrees celsius |
Description
Cable Tie Mount,Threaded Stud,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1/4" NPT, .250-.312 (RSR-0005)
- PHILIPS Philips 6-Outlet Surge Protector Tap, 900J, White, PK 4 (SPP3469WA/37)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (810C)
- ZORO SELECT Plug-In Charger, EU, Desktop, 12V DC, Neg (11Y733)
- PANDUIT 8" L Intermediate Cable Tie BK PK 1000 (BT2I-M0)
- PANDUIT Aerial Support Tie, 6.9"L (175mm), Weath (AST15-5-C100)
- PANDUIT 14.6" L Heavy Duty Cable Tie Aqua PK 50 (PLT4H-L76)
- PANDUIT 12" L Cable Tie BK PK 100 (BT3S-C0)
- PANDUIT 3.9" L Miniature Cable Tie BL PK 100 (PLT1M-C86)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM1M-AT-C)
- POWER FIRST Standard Cable Tie, 14 1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J158)
- Panduit Cable Supports