Shop All Cable Supports
Panduit
Cable Tie Mount, Swivel, Epoxy, 1.13"x1.
Mfr # ASMS-A-T
Zoro # G2766890
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Indoor/Outdoor Indoor
- Temp. Range -60 to 85°C
- Application Used with Miniature, Intermediate and Standard Cable Ties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # ASMS-A-T
- Zoro # G2766890
- UPC # 7498358006
- Country of Origin Costa Rica
- Category Cable Supports
Dimensions
Width | 1.13 in |
Length | 1.13 in |
Overall Length | 1.13 in |
Details
Item | Cable Tie Mount |
Color | Natural |
Material | Nylon 6.6 |
Indoor/Outdoor | Indoor |
Temp. Range | -60 to 85°C |
Application | Used with Miniature, Intermediate and Standard Cable Ties |
Mounting Method | Two-Part Epoxy |
Standards | UL Recognized, CE Compliant |
Product Type | Cable Tying |
Product Material | Nylon, Aluminum |
Product Color | Natural |
Product Name | ASMS-A-T Cable Tie Mounts - Epoxy Applied |
Cable Manager Type | Cable Tie Mount |
Max Operating Temperature | 80 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Cable Tie Mount, Swivel, Epoxy, 1.13"x1.13" (28.7mm x 28.7mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK (HBL2611BK)
- JANDORF Toggl Switch Dpst (61170)
- ADVANCE CABLE TIES 7 50lb Blue Cable Tie 100/BG (AL-07-50-6-C)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 1, Hinged (A14N128)
- PANDUIT Cable Tie Mount, Screw Applied, PK25 (TMEH-S10-Q0)
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (PUM-100-C0)
- PANDUIT T-Junction Fixture, 1.34", PK10 (TJF-X)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (300 Pack), 300PK (SMP16A-3X0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TA1S8-C)
- NVENT CADDY CADDY Speed Link SLK with Hook, 9.9ft L, 100lb Static Load (SLK2L3)
- Panduit Cable Supports