Shop All Cable Supports
Panduit
Cable Tie Mount, Standoff, 4.6" (116.8mm
Mfr # PP2S-S10-C0
Zoro # G2782826
product price: $165.99
/pk 100, $1.66/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Tensile Strength 50 lb
- Indoor/Outdoor Indoor/Outdoor
- Resists UV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PP2S-S10-C0
- Zoro # G2782826
- UPC # 7498302818
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.72 in |
Length | 1.06 in |
Overall Length | 1.06 in |
Height | 4.60" |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Tensile Strength | 50 lb |
Indoor/Outdoor | Indoor/Outdoor |
Resists | UV |
Temp. Range | -60 to 85°C |
Standards | UL 94 V-2; cULus 62275, CE Compliant |
Mounting Method | Screw |
Application | Supports Cable Bundles Above or Away from Surface |
Product Material | Nylon 6.6 |
Cable Manager Type | Cable Tie Mount |
Product Type | Cable Tying |
Product Color | Black |
Product Name | Cable Tie Mount |
Max Operating Temperature | 100 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount, Standoff, 4.6" (116.8mm)H #10 Screw (M5)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSH1A)
- ELECTRIDUCT In/On-Desk/UnderTable Power Center(3 Power, 2 USB)- Black (PDC-SW-3P-2USB-ID-4PK)
- L.H. DOTTIE L.H. Dottie 1/4'' Malleable Iron Beam Clamp, 50PK (BK14M)
- ABB One Hole Lug Compress Connector, 4/0 AWG (60148)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMS-S8-M)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM1S6-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-AT-L)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C109)
- PANDUIT J-Pro, 2", Wall Mount, Bl, PK50 (JP2W-L20)
- Panduit Cable Supports