Shop All Cable Supports
Panduit
Cable Tie Mount, Snap-In, Adh., WH
Mfr # SMS-A-D
Zoro # G2778020
product price: $498.99
/pk 500, $1.00/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ABS
- Tensile Strength 50 lb
- Length 2 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SMS-A-D
- Zoro # G2778020
- UPC # 7498357998
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 2 in |
Width | 1 in |
Overall Length | 2.06 in |
Height | 0.31" |
Details
Item | Cable Tie Mount |
Color | White |
Material | ABS |
Tensile Strength | 50 lb |
Indoor/Outdoor | Indoor |
Mounting Method | Adhesive |
Standards | UL 94-HB; cULus 62275, CE Compliant |
Application | Route Wire and Cable where Mounting Holes Cannot be Drilled |
Temp. Range | 0 to 70°C |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie Mount |
Product Color | White |
Product Material | Acrylonitrile Butadiene Styrene (ABS) |
Product Name | Cable Tie Mount |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | 40 degrees celsius |
Max Operating Temperature | 85 degrees celsius |
Description
Cable Tie Mount, Snap-In, Adh., WH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Iron (BL-90-1MWW)
- WIEGMANN End Cap, NOVAL Accessory, Carbon Steel (E0808)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 3A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM003)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 9 in D, NEMA 12; 13, Non Hinged Clamp (B242409CH)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK200 (ABM3H-A-T)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (300 Pack), 300PK (SMP16A-3X0)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (1000 Pack), 1000PK (SMP16A-C0)
- PANDUIT Tiemnt, .62w, #8screw, Wrnyl, Bl, PK100 (TM3S8-C0)
- PANDUIT Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25 (TMEH-S25-Q0)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.75-S6-X)
- PANDUIT Cable Tie Mount, Connector Ring, PK50 (TMEH-X2-L0Y)
- Panduit Cable Supports