Shop All Cable Supports
Panduit
Cable Tie Mount, Snap-In, Adh., GRY
Mfr # SMS-A-D14
Zoro # G2764084
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material ABS
- Tensile Strength 50 lb
- Standards UL 94-HB; cULus 62275, CE Compliant
- Application Route Wire and Cable where Mounting Holes Cannot be Drilled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SMS-A-D14
- Zoro # G2764084
- UPC # 7498358957
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1 in |
Length | 2 in |
Overall Length | 2.06 in |
Height | 0.31" |
Details
Item | Cable Tie Mount |
Color | Gray |
Material | ABS |
Tensile Strength | 50 lb |
Standards | UL 94-HB; cULus 62275, CE Compliant |
Application | Route Wire and Cable where Mounting Holes Cannot be Drilled |
Temp. Range | 0 to 70°C |
Mounting Method | Adhesive |
Indoor/Outdoor | Indoor |
Product Name | Cable Tie Mount |
Product Color | Gray |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie Mount |
Product Material | Acrylonitrile Butadiene Styrene (ABS) |
Max Operating Temperature | 115 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Cable Tie Mount, Snap-In, Adh., GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON M22-wrs/k11 Complete Device Front W Rem (M22-WRK-K10)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (ASE8X8X8)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- HONEYWELL Limit Switch Lever Arm, 13 In. Arm L (LSZ54N)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M0)
- PANDUIT Cordclipadh, J, .25" Bdl, Gry, PK100 (AJC25-A-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM3S2510-C39)
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM2S8-C0)
- PANDUIT J Hook, Drop Wire, 1.31 In, PK10 (JP131DW-L20)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK25 (ABMT-A-Q20)
- Panduit Cable Supports