Shop All Cable Supports
Panduit
Cable Tie Mount, Snap-In, Adh., GRY
Mfr # SMS-A-C14
Zoro # G2776246
product price: $190.99
/pk 100, $1.91/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material ABS
- Tensile Strength 50 lb
- Length 2 in
- Standards UL 94-HB; cULus 62275, CE Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SMS-A-C14
- Zoro # G2776246
- UPC # 7498358008
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 2 in |
Width | 1 in |
Height | 0.31" |
Overall Length | 2.06 in |
Details
Item | Cable Tie Mount |
Color | Gray |
Material | ABS |
Tensile Strength | 50 lb |
Standards | UL 94-HB; cULus 62275, CE Compliant |
Indoor/Outdoor | Indoor |
Temp. Range | 0 to 70°C |
Application | Route Wire and Cable where Mounting Holes Cannot be Drilled |
Mounting Method | Adhesive |
Product Type | Cable Tying |
Product Name | Cable Tie Mount |
Product Color | Gray |
Product Material | Acrylonitrile Butadiene Styrene (ABS) |
Cable Manager Type | Cable Tie Mount |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | 40 degrees celsius |
Description
Cable Tie Mount, Snap-In, Adh., GRY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, CNL Series, 350 A, Time Delay, 80V AC, Bolt-On (CNL350)
- SIEMENS Circuit Breaker, 20A, 1 Pole (ITEQ1520)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Yellow (HS363-S50-YELLOW)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4972AL)
- PANDUIT 14-1/2" L, 5/16" W, Black Plastic Cable Tie, Material: Nylon 6.6 (PLT4H-TL300)
- PANDUIT Cable Tie, 6.1"L, Nylon, Black, PK100 (PLC1.5I-S8-C0)
- PANDUIT 8.5" L Mountable Cable Tie NAT PK 100 (BC2S-S10-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C0)
- PANDUIT 8-15/32" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (S8-50-C0)
- PANDUIT Cable Tie, 8", Nylon, Blue, PK1000 (BT2S-M6)
- GARDNER BENDER Gardner Bender 221010 5 in. Light Duty Cable Tie; UV Black - Pack of 100 (221010)
- Panduit Cable Supports