Shop All Cable Supports
Panduit
Cable Tie Mount, Snap-In, #6 Screw (M3),
Mfr # SMS-S6-D
Zoro # G2763829
product price: $350.99
/pk 500, $0.70/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material ABS
- Tensile Strength 50 lb
- Length 2.06 in
- Temp. Range -60 to 70°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SMS-S6-D
- Zoro # G2763829
- UPC # 7498357999
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 2.06 in |
Width | 1 in |
Height | 0.31" |
Depth | 2" |
Overall Length | 2.06 in |
Details
Item | Cable Tie Mount |
Color | White |
Material | ABS |
Tensile Strength | 50 lb |
Temp. Range | -60 to 70°C |
Indoor/Outdoor | Indoor |
Standards | UL 94-HB, cULus 62275, CE Compliant |
Application | Route Wire and Cable where Mounting Holes Cannot be Drilled |
Mounting Method | Adhesive |
Product Color | White |
Product Name | Snap-In Cable Tie Mount |
Cable Manager Type | Cable Tie Mount |
Additional Information | Environment: Indoors, Metric Screw Size: M3 |
Product Material | Acrylonitrile Butadiene Styrene (ABS) |
Product Type | Cable Tying |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 85 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount, Snap-In, #6 Screw (M3), WH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Siemens SUAT111-0GF Ringless Meter Socket, 135 A, 600 V, 1-Phase (SUAT111-0GF)
- NVENT HOFFMAN Filter Fan Shrouds (HH05GS35001)
- FUNCTIONAL DEVICES-RIB Solid Core Analog, 4-20 mA, Current Transd (RIBXK420-20)
- L.H. DOTTIE L.H. Dottie 3/4'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 5PK (PH75BSS)
- PANDUIT Cable Tie, Mount, Adh, 1"xi1", Wh, PK100 (ABM2S-A-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S10-M)
- PANDUIT Tie Mount, #8 (M4) Screw, PEEK, Transluc (TM2S8-C71)
- PANDUIT Harness Board Nail, 1.5", PK200 (HBN1.5-T)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMM-S2-M)
- PANDUIT Cble Tie Mnt, Psh Mnt, Wrbl, PK1000 (PM2H25-M0)
- NVENT CADDY CADDY Speed Link SLK with Hook, 9.9ft L, 100lb Static Load (SLK2L3)
- Panduit Cable Supports