Shop All Cable Supports
Panduit
Cable Tie Mount, Screw Applied, PK25
Mfr # TMEH-S10-Q0
Zoro # G0795431
product price: $39.19
/pk 25, $1.57/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Basic Material Plastic
- Length 1-5/8"
- Width 23/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TMEH-S10-Q0
- Zoro # G0795431
- UPC # 7498358070
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 1-5/8" |
Width | 23/32" |
Height | 0.61" |
Depth | 1.62" |
Overall Length | 1.65 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Basic Material | Plastic |
Indoor/Outdoor | Outdoor |
Standards | UL Recognized, CE Compliant |
Temp. Range | -60 to 85°C |
Resists | UV |
Mounting Method | Screw |
Product Material | Nylon |
Product Name | Extra Heavy Cable Tie Mount |
Cable Manager Type | Cable Tie Mount |
Product Color | Black |
Product Type | Cable Tying |
Additional Information | Environment: Outdoors, Metric Screw Size: M5 |
Min Operating Temperature | -60 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Cable Tie Mount,Screw Applied,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (22975737)
- ANCOR 22-18 AWG - #8 Nylon Flanged Spade Terminal - 100-Pack (220302)
- SIEMENS Overload Relay, 0.55 to 0.80A, 3P, Class 10 (3RU21160HB0)
- BLACK BOX Cat5Epc-025-Gr, CAT5EPC-025-GY (CAT5EPC-025-GY)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP3S-X0)
- PANDUIT 18" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP5S-X0)
- PANDUIT Cable Tie, 15.3"L, Nylon, Yellow, PK100 (IT9115-CUV4Y)
- PANDUIT Dbllooptie, Lh, 14.4", Wr, Bl, PK250 (PLB4H-TL0)
- PANDUIT 3/4" L, 5/8" W, Black Plastic Wire Clip, Package quantity: 1000 (ACC19-A-M20)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-049-C30)
- QUICKCABLE Nylon, Cable Ties, 36", 175lb., PK50 (502132-050)
- Panduit Cable Supports