Shop All Cable Supports
Panduit
Cable Tie Mount, Screw Applied, PK1000
Mfr # TM3S8-M
Zoro # G0795300
product price: $290.99
/pk 1000, $0.29/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Material Nylon 6.6
- Length 55/64"
- Indoor/Outdoor Indoor
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM3S8-M
- Zoro # G0795300
- UPC # 7498358261
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 55/64" |
Width | 39/64" |
Overall Length | 0.86 in |
Height | 9.4 mm |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Nylon 6.6 |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Standards | UL Recognized, CE Compliant |
Temp. Range | -60 to 85°C |
Mounting Method | Screw |
Application | Cable Bundling |
Product Color | Natural |
Product Name | Cable Tie Mount |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie Mount |
Product Material | Nylon 6.6 |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie Mount,Screw Applied,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Linkable Floor Cover, 3/8 in (US/FC83H/9M)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CCA-R63/C)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHITR)
- ZORO SELECT Wall Switch, 20A, Red, 3-Way Type, Toggle (4903BRED)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM100-A-D20)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMM-S2-M)
- PANDUIT Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100 (SGABM30-A-C)
- PANDUIT Stainless Steel Mount, No.10 Screw, PK100 (MTM1H10-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C0)
- PANDUIT Cable Tie Mount, Extra-Heavy, #8 Screw ( (TMEH-S8-Q0)
- WINNIE INDUSTRIES 4in. J Hook with 90 Degrees Angle Clip, 25PK (WJH64AC)
- Panduit Cable Supports