Shop All Cable Supports
Panduit
Cable Tie Mount, Screw Applied, PK1000
Mfr # TM3S25-M30
Zoro # G0795361
product price: $349.99
/pk 1000, $0.35/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Heat Stabilized Nylon 6.6
- Width 39/64"
- Basic Material Plastic
- Length 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM3S25-M30
- Zoro # G0795361
- UPC # 7498358303
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 39/64" |
Length | 7/8" |
Overall Length | 0.87 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Heat Stabilized Nylon 6.6 |
Basic Material | Plastic |
Indoor/Outdoor | Indoor |
Resists | Heat |
Standards | UL Recognized, CE Compliant |
Temp. Range | -60 to 115°C |
Mounting Method | Screw |
Application | Cable Bundling |
Cable Manager Type | Cable Tie Mount |
Product Color | Black |
Product Material | Nylon 6.6 |
Product Type | Cable Tying |
Product Name | Cable Tie Mount |
Max Operating Temperature | 115 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie Mount,Screw Applied,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Hinged (A1614CHQR)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 2463sq ft, White (CM PDT 10)
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 25 ft. (5101-22-00)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (4FRK4)
- PANDUIT Stronghold 0.50" Wide #8 (M4) Screw Appl (500 Pack), 500PK (SSMLP-C)
- PANDUIT Cable Tie, Mount, Adh, .75x.75in, Wh, PK500 (ABMM-A-D)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L6)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-049-C30)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MBMS-S10-CY)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMM-S2-M)
- PANDUIT J-Pro Cable Support System Drop Wire and (JP2DW-L20)
- Panduit Cable Supports