Shop All Cable Supports
Panduit
Cable Tie Mount, Screw Applied, PK1000
Mfr # TM3S25-M
Zoro # G0795389
product price: $330.99
/pk 1000, $0.33/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.87 in L x 0.62 in W x 0.38 in H
- Color natural
- Material Nylon 6.6
- Length 7/8"
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM3S25-M
- Zoro # G0795389
- Country of Origin United States
- Category Cable Supports
Dimensions
Size | 0.87 in L x 0.62 in W x 0.38 in H |
Length | 7/8" |
Width | 39/64" |
Height | 0.38 in |
Slot Width | 0.32 in |
Slot Height | 0.09 in |
Screw Mount Hole Size | 0.25 in |
Length (Straight Wireway) | 0.87 in |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Nylon 6.6 |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Temp. Range | -76 Degrees to 185 Degrees F |
Standards | CE Compliant, RoHS Compliant, UL E136577 |
Metal Detectable | No |
Mounting Method | Screw Mount |
Flame Retardant | No |
Screw Mount Style | Saddle |
Min. Temp. Rating | -76 Degrees F |
Max. Temp. Rating | 185 Degrees F |
Number of Entries | 2 |
For Use With | Miniature, Intermediate and Standard Cable Ties |
Description
Saddle Cable Tie Base, Number of Entries 2, Screw Mount Style Saddle, Slot Width 0.32 in, Slot Height 0.09 in, Screw Mount, Material Nylon 6/6, Color Natural, Length 0.87 in, Width 0.62 in, Height 0.38 in, 0.87 in L x 0.62 in W x 0.38 in H, Temp. Range -76 Degrees to 185 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Screw Mount Hole Size 0.25 in, Standards CE Compliant, RoHS Compliant, UL E136577, Max. Temp. Rating 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 90Mm X 90Mm Red+Yellow Oper 4 Hole Mtg (KDF3PZ)
- ALTRONIX 2.5A Power Supply, Converts a low AC Input to 6VDC or 12VDC (SMP3ET)
- HUBBELL PREMISE WIRING Hubbell Xcelerator Cat.5e Network Connector - 1 Pack - 1 x RJ-45 Network Female - Gray (HXJ5EGY)
- MIDWEST FASTENER UL Class Fuse, AGA Series, Fast-Acting, 10A, 32V AC, 5 PK (67231)
- PANDUIT J-Pro Cable Support System Drop Wire and (JP2DW-L20)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MBMS-S10-CY)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- PANDUIT Tiemnt, .43inw, #8screw, Nyl, Nat, PK100 (TM2S8-C)
- PANDUIT Cable Tie, Mount, Adh, .75x.75in, Wh, PK500 (ABMM-A-D)
- PANDUIT MS Buckle, 304 SS, 0.50" (12.7mm) Wd Str (MSBW50-C4)
- PANDUIT Cable Tie, Mount, Adh, 1"xi1", Wh, PK100 (ABM2S-A-C)
- Panduit Cable Supports