Shop All Cable Supports
Panduit
Cable Tie Mount, Screw Applied, PK1000
Mfr # TM2S8-M30
Zoro # G0795282
product price: $224.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Heat Stabilized Nylon 6.6
- Tensile Strength 50 lb
- Length 5/8"
- Width 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM2S8-M30
- Zoro # G0795282
- UPC # 7498358223
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 5/8" |
Width | 7/16" |
Overall Length | 0.63 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Heat Stabilized Nylon 6.6 |
Tensile Strength | 50 lb |
Basic Material | Plastic |
Indoor/Outdoor | Indoor |
Temp. Range | -60 to 115°C |
Resists | Heat, UV |
Standards | UL 94 V-2, cULus 62275, CE Compliant |
Mounting Method | Screw |
Application | Cable Bundling |
Max Operating Temperature | 115 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie Mount,Screw Applied,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- BLACKBURN Mechanicl Conn, Cmpact, 8 to 14 AWG, 1 Cond (L35)
- ZORO SELECT Strut Channel, 304 Stanlss Steel, 14 Gauge (FS-500SS ST4 12.00)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHM-RP)
- PANDUIT Stronghold 0.50" Wide #8 (M4) Screw Appl (500 Pack), 500PK (SSMLP-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK10 (TMEH-S25-X0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM2S-AT-D0)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S10-M)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TP2-C)
- SOUTHWIRE Nail On Drive Ring 7/8 (DRV-7/8)
- Panduit Cable Supports