Shop All Cable Supports
Panduit
Cable Tie Mount, Screw Applied, PK1000
Mfr # TM2S8-M
Zoro # G0795221
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.63 in L x 0.43 in W x 0.28 in H
- Color natural
- Material Nylon 6.6
- Width 7/16"
- Length 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # TM2S8-M
- Zoro # G0795221
- Country of Origin United States
- Category Cable Supports
Dimensions
Size | 0.63 in L x 0.43 in W x 0.28 in H |
Width | 7/16" |
Length | 5/8" |
Height | 0.28 in |
Screw Mount Hole Size | #8 |
Slot Width | 0.22 in |
Slot Height | 0.06 in |
Length (Straight Wireway) | 0.63 in |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Nylon 6.6 |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Standards | CE Compliant, RoHS Compliant, UL Recognized:E136577 |
Temp. Range | -76 Degrees to 185 Degrees F |
Metal Detectable | No |
Flame Retardant | No |
Mounting Method | Screw Mount |
Min. Temp. Rating | -76 Degrees F |
Max. Temp. Rating | 185 Degrees F |
For Use With | Miniature, Intermediate and Standard Cable Ties |
Number of Entries | 2 |
Screw Mount Style | Saddle |
Description
Cable Tie Mount, Number of Entries 2, Screw Mount Style Saddle, Slot Width 0.22 in, Slot Height 0.06 in, Screw Mount, Material Nylon 6/6, Color Natural, Length 0.63 in, Width 0.43 in, Height 0.28 in, 0.63 in L x 0.43 in W x 0.28 in H, Temp. Range -76 Degrees to 185 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Screw Mount Hole Size #8, Standards CE Compliant, RoHS Compliant, UL Recognized:E136577, Max. Temp. Rating 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x (F44T160GVP)
- PANDUIT Mechanical Connector, 6 AWG-250 Kcmil (SR-250-XY)
- ZORO SELECT Channel Connecting Plate, Gold (V344Y)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-131100)
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Material: Nylon 6.6 (PUM-071-C0)
- PANDUIT Tie Mount, #8 (M4) Screw, PEEK, Transluc (TM2S8-C71)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C)
- PANDUIT Cable Tie Mount, 4-Way, PK500 (ABMM-D)
- PANDUIT Adhesive Back Mount, 3/4" X 3/4" X 1/4", (100 Pack), 100PK (SMP12A-C)
- PANDUIT Harness Board Nail, 1", PK200 (HBN1-T)
- IMPERIAL SUPPLIES Mixing Tip, PK6 (30RX06)
- Panduit Cable Supports