Shop All Cable Supports
Panduit
Cable Tie Mount, Screw Applied, PK1000
Mfr # TM1S6-M69
Zoro # G0795109
product price: $293.99
/pk 1000, $0.29/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Nylon 6.6
- Tensile Strength 18 lb
- Width 5/16"
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM1S6-M69
- Zoro # G0795109
- UPC # 7498324802
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 5/16" |
Length | 33/64" |
Overall Length | 0.51 in |
Height | 5.8 mm |
Details
Item | Cable Tie Mount |
Color | Ivory |
Material | Nylon 6.6 |
Tensile Strength | 18 lb |
Basic Material | Plastic |
Indoor/Outdoor | Indoor |
Standards | UL 94 V-0, cULus 62275, CE Compliant |
Temp. Range | -60 to 100°C |
Flame Retardant | Yes |
Mounting Method | Screw |
Product Type | Cable Tying |
Product Name | Cable Tie Mount |
Product Color | Ivory |
Cable Manager Type | Cable Tie Mount |
Product Material | Nylon 6.6 |
Max Operating Temperature | 100 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount,Screw Applied,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A @ 240V AC, Actuator Location: Side (XCMD2116L1)
- RIP-TIE Durable Woven Strap, Orange, 2"x24", PK10 (J-24-E10-O)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 10A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR10)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 90A, 600V AC, Non-Indicating (LSRK090)
- PANDUIT Cable Tie, Mount, Adh, 1"xi1", Wh, PK100 (ABM2S-A-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM2S-AT-C)
- PANDUIT J Hook, Drop Wire, 1.31 In, PK10 (JP131DW-L20)
- PANDUIT 3-5/64" L, 5/8" W, natural Plastic Cable Tie Mount, Package quantity: 100 (TP4H-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-AT-L)
- PANDUIT Adhesive Back Mount, 3/4" X 3/4" X 1/4", (100 Pack), 100PK (SMP12A-C)
- WIREMOLD Box Rnd Fixt Nm Ivy (NM4)
- Panduit Cable Supports