Shop All Cable Supports
Panduit
Cable Tie Mount, Screw Applied, PK1000
Mfr # TM1S6-M
Zoro # G0795063
product price: $175.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.51 in L x 0.32 in W x 0.23 in H
- Color natural
- Material Nylon 6.6
- Indoor/Outdoor Indoor
- Width 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM1S6-M
- Zoro # G0795063
- Country of Origin United States
- Category Cable Supports
Dimensions
Size | 0.51 in L x 0.32 in W x 0.23 in H |
Width | 5/16" |
Length | 33/64" |
Height | 0.23 in |
Slot Width | 0.13 in |
Slot Height | 0.07 in |
Screw Mount Hole Size | #6 |
Length (Straight Wireway) | 0.51 in |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Nylon 6.6 |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Temp. Range | -40 Degrees to 185 Degrees F |
Standards | CE Compliant, RoHS Compliant, UL Recognized:E136577 |
Metal Detectable | No |
Mounting Method | Screw Mount |
Flame Retardant | Yes |
Number of Entries | 2 |
Min. Temp. Rating | -40 Degrees F |
Screw Mount Style | Saddle |
Max. Temp. Rating | 185 Degrees F |
For Use With | Miniature Cable Ties |
Description
Cable Tie Mount, Number of Entries 2, Screw Mount Style Saddle, Slot Width 0.13 in, Slot Height 0.07 in, Screw Mount, Material Nylon 6/6, Color Natural, Length 0.51 in, Width 0.32 in, Height 0.23 in, 0.51 in L x 0.32 in W x 0.23 in H, Temp. Range -40 Degrees to 185 Degrees F, Flame Retardant Yes, Metal Detectable No, For Use With Miniature Cable Ties, Screw Mount Hole Size #6, Standards CE Compliant, RoHS Compliant, UL Recognized:E136577, Max. Temp. Rating 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Receptacles, USB, Tamper-Resistant, Taupe (SCR-15-UBTR-TP)
- CARLON Electrical Box Cover, Round, Non-Metallic, Duplex Receptacle (E97DSC)
- RACO Conduit Outlet Body, LL Style, 2" Hub Sz (LL200)
- POWER FIRST Heavy Duty Cable Tie, 12 in L, 0.30 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J164)
- PANDUIT Tiemnt, .62w, #8screw, Wrnyl, Bl, PK100 (TM3S8-C0)
- PANDUIT Cable Tie Mounts, Screw Applied, PK10 (PP2S-S12-X)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L20)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.12" X 1.12" (100 Pack), 100PK (ABM112-AV-C0)
- PANDUIT Adhesive Mount With Acrylic Adh Tape 1" (100 Pack), 100PK (SGABM25-AT-C0)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- EATON B-LINE J-Hook, Wall Mount, 3/4In Max Cap (BCH12)
- Panduit Cable Supports