Shop All Cable Supports
Panduit
Cable Tie Mount, Screw Applied, PK1000
Mfr # TA1S8-M0
Zoro # G0794950
product price: $218.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant Nylon 6.6
- Width 3/8"
- Basic Material Plastic
- Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TA1S8-M0
- Zoro # G0794950
- UPC # 7498358973
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 3/8" |
Length | 3/4" |
Depth | 0.38" |
Overall Length | 0.74 in |
Height | 0.20" |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Weather Resistant Nylon 6.6 |
Basic Material | Plastic |
Indoor/Outdoor | Outdoor |
Temp. Range | -60 to 85°C |
Features | Environment: OutdoorsMetric Screw Size: M4 |
Resists | UV |
Standards | UL Recognized, CE Compliant |
Mounting Method | Screw |
Application | Limited Space Applications |
Cable Manager Type | Cable Tie Mount |
Product Material | Nylon |
Product Color | Black |
Additional Information | Environment: Outdoors, Metric Screw Size: M4 |
Product Type | Cable Tying |
Product Name | Tie Anchor Mount |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie Mount,Screw Applied,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Line Cord GFCI, 2.0 ft. Cord L, Yellow (26000011-6)
- REMKE Strain Relief, 1-1/2" 1.20-1.50 (7303-014R)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (5WML8)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W (HBLPP10AAL)
- PANDUIT Cable Tie Mount, 4-Way, PK500 (ABMM-D)
- PANDUIT Cable Tie Mount, Extra-Heavy, #8 Screw ( (TMEH-S8-Q0)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Package quantity: 100 (SGABM30-AV-C300)
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Package quantity: 1000 (PUM-071-M30)
- PANDUIT Cable Tie Mount, PK100 (SGABM25-S6-C0)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L2)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM2S8-M30)
- Panduit Cable Supports