Shop All Cable Supports
Panduit
Cable Tie Mount, Screw Applied, PK1000
Mfr # TA1S8-M
Zoro # G0794987
product price: $161.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.74 in L x 0.37 in W x 0.19 in H
- Color natural
- Material Nylon 6.6
- Basic Material Plastic
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TA1S8-M
- Zoro # G0794987
- Country of Origin United States
- Category Cable Supports
Dimensions
Size | 0.74 in L x 0.37 in W x 0.19 in H |
Width | 3/8" |
Length | 3/4" |
Slot Height | 0.07 in |
Height | 0.19 in |
Slot Width | 0.2 in |
Screw Mount Hole Size | #8 |
Length (Straight Wireway) | 0.74 in |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Nylon 6.6 |
Basic Material | Plastic |
Indoor/Outdoor | Indoor |
Standards | CE Compliant, RoHS Compliant, UL E136577 |
Metal Detectable | No |
Temp. Range | -76 Degrees to 185 Degrees F |
Flame Retardant | No |
Mounting Method | Screw Mount |
Number of Entries | 2 |
Screw Mount Style | Anchor |
Max. Temp. Rating | 185 Degrees F |
Min. Temp. Rating | -76 Degrees F |
For Use With | Miniature, Intermediate and Standard Cable Ties |
Description
Anchor Mount Cable Tie Base, Number of Entries 2, Screw Mount Style Anchor, Slot Width 0.2 in, Slot Height 0.07 in, Screw Mount, Material Nylon 6/6, Color Natural, Length 0.74 in, Width 0.37 in, Height 0.19 in, 0.74 in L x 0.37 in W x 0.19 in H, Temp. Range -76 Degrees to 185 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Screw Mount Hole Size #8, Standards CE Compliant, RoHS Compliant, UL E136577, Max. Temp. Rating 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1/2 in. Electrical Metallic Tube EMT Set-Screw Coupling, 5PK (26280)
- HUBBELL PREMISE WIRING Wall Plate, 6 Port (IFP16OW)
- D-LINE Cable Protector End Cap, 1 Channel, PK2 (US/ECAP22QSW)
- EATON Push Button operator, 30 mm, Red (HT8CBR)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK100 (MTM1H-C)
- PANDUIT Cable Tie, Mount, .62" W, 1/4 Screw, PK100 (TM3S25-C)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S10-C)
- PANDUIT Cbltiemnt, .62"w, 1/4scr, Wrnyl, PK100 (TM3S25-C0)
- PANDUIT 49/64" L, 49/64" W, Black Plastic Cable Tie Mount, Tensile Strength: 50 lb. (PUM-925-C30)
- PANDUIT Tiemnt, .32"w, #6screw, Wrnyl, Bl, PK100 (TM1S6-C0)
- WINNIE INDUSTRIES 2in. Bridle Ring with Nail, 100PK (WACTBR200)
- Panduit Cable Supports