Shop All Cable Supports
Panduit
Cable Tie Mount, Screw Applied, PK1000
Mfr # TA1S10-M
Zoro # G0794969
product price: $153.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.74 in L x 0.37 in W x 0.19 in H
- Color natural
- Material Nylon 6.6
- Length 3/4"
- Width 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TA1S10-M
- Zoro # G0794969
- Country of Origin United States
- Category Cable Supports
Dimensions
Size | 0.74 in L x 0.37 in W x 0.19 in H |
Length | 3/4" |
Width | 3/8" |
Height | 0.19 in |
Slot Height | 0.07 in |
Slot Width | 0.2 in |
Screw Mount Hole Size | #10 |
Length (Straight Wireway) | 0.74 in |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Nylon 6.6 |
Basic Material | Plastic |
Indoor/Outdoor | Indoor |
Standards | CE Compliant, RoHS Compliant, UL Recognized E136577 |
Temp. Range | -76 Degrees to 185 Degrees F |
Metal Detectable | No |
Mounting Method | Screw Mount |
Flame Retardant | No |
Screw Mount Style | Anchor |
Min. Temp. Rating | -76 Degrees F |
For Use With | Miniature, Intermediate and Standard Cable Ties |
Number of Entries | 2 |
Max. Temp. Rating | 185 Degrees F |
Description
Cable Tie Mount, Number of Entries 2, Screw Mount Style Anchor, Slot Width 0.2 in, Slot Height 0.07 in, Screw Mount, Material Nylon 6/6, Color Natural, Length 0.74 in, Width 0.37 in, Height 0.19 in, 0.74 in L x 0.37 in W x 0.19 in H, Temp. Range -76 Degrees to 185 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Screw Mount Hole Size #10, Standards CE Compliant, RoHS Compliant, UL Recognized E136577, Max. Temp. Rating 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 8 AWG, PP, 5/8in., PK100 (FSD83-12-C)
- TRIPP LITE Tripp Lite INTERNET350U 350VA UPS Compact Low Profile Standby 6 Outlets w/ USB Port (INTERNET350U)
- SQUARE D Circuit Breaker, 9080GCB Series 2A, 1 Pole, 250V AC (9080GCB20)
- RACO Service Entrance Head, 1 In., Aluminum (2404)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C)
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 100 (BT1.5M-C)
- PANDUIT Cable Tie, 2.8"L, Nylon, White, PK1000 (PLT.6SM-M)
- PANDUIT Cable Tie, Min, 3.9in, Peek, Tbr, PK100 (PLT1M-C71)
- PANDUIT Stainless Steel Mount, No.10 Screw, PK100 (MTM1H10-C)
- PANDUIT 27.6" L Heavy Duty Cable Tie BK PK 50 (PLT8LH-L0)
- TR INDUSTRIAL 4 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88301)
- Panduit Cable Supports