Shop All Cable Supports
Panduit
Cable Tie Mount, Screw Applied, PK1000
Mfr # MBMS-S10-MY
Zoro # G0778668
product price: $207.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.14 in L x 0.5 in W x 1 in H
- Color natural
- Material Aluminum
- Tensile Strength 10 lb.
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MBMS-S10-MY
- Zoro # G0778668
- Country of Origin United States
- Category Cable Supports
Dimensions
Size | 0.14 in L x 0.5 in W x 1 in H |
Length | 1" |
Width | 1/2" |
Slot Width | 0.17 in |
Slot Height | 0.07 in |
Height | 1 in |
Screw Mount Hole Size | #10 |
Length (Straight Wireway) | 0.14 in |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Aluminum |
Tensile Strength | 10 lb. |
Basic Material | Metal |
Indoor/Outdoor | Indoor or Outdoor |
Metal Detectable | Yes |
Standards | CE Compliant, RoHS Compliant, UL E136577 |
Temp. Range | -140 Degrees to 1000 Degrees F |
Mounting Method | Screw Mount |
Flame Retardant | No |
For Use With | Miniature, Intermediate and Standard Cable Ties |
Screw Mount Style | Metal Anchor |
Min. Temp. Rating | -140 Degrees F |
Max. Temp. Rating | 1,000 Degrees F |
Description
Metal Detectable Cable Tie Mount, Screw Mount Style Metal Anchor, Slot Width 0.17 in, Slot Height 0.07 in, Screw Mount, Material Aluminum, Color Natural, Length 0.14 in, Width 0.5 in, Height 1 in, 0.14 in L x 0.5 in W x 1 in H, Temp. Range -140 Degrees to 1000 Degrees F, Flame Retardant No, Metal Detectable Yes, For Use With Miniature, Intermediate and Standard Cable Ties, Screw Mount Hole Size #10, Standards CE Compliant, RoHS Compliant, UL E136577, Max. Temp. Rating 1,000 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensor, Indctiv, Unshld (XS8C4A4MPN12)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- LUTRON Lighting Dimmer, Slide, Mag Low Voltage (DVLV-600P-WH)
- GE GE 9 Ft Extension Cord, 3 Outlet, White, 50377 (51947)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (PUM-100-C0)
- PANDUIT Cable Tie, Mount, Adh, 2x2", Wh, PK50 (ABM4H-A-L)
- PANDUIT Cable Tie, Mnt, Hitmp, Adh, 1"ch, Wrbl, PK100 (ABM2S-AT-C0)
- PANDUIT Cable Tie Mount, PK100 (SGABM25-S6-C0)
- PANDUIT Cbltiemnt, Swiv, Epoxy, 1.13 x 1.13in, PK10 (ASMS-A-X)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM100-A-D20)
- NVENT CADDY J-Hook, Flange Mount for Wire & Rod (CAT124Z34)
- Panduit Cable Supports