Shop All Cable Supports
Panduit
Cable Tie Mount, Screw Applied, PK100
Mfr # TMEH-S10-C100
Zoro # G0795407
product price: $103.99
/pk 100, $1.04/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant Polypropylene
- Indoor/Outdoor Outdoor
- Basic Material Plastic
- Width 23/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TMEH-S10-C100
- Zoro # G0795407
- UPC # 7498354063
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 23/32" |
Length | 1-21/32" |
Height | 0.61" |
Depth | 1.65" |
Overall Length | 1.65 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Weather Resistant Polypropylene |
Indoor/Outdoor | Outdoor |
Basic Material | Plastic |
Standards | UL Recognized, CE Compliant |
Resists | Heat, UV |
Temp. Range | -60 to 115°C |
Mounting Method | Screw |
Product Color | Black |
Additional Information | Environment: Outdoors, Metric Screw Size: M5 |
Product Material | Polyethylene |
Product Type | Cable Tying |
Product Name | Extra Heavy Cable Tie Mount |
Cable Manager Type | Cable Tie Mount |
Max Operating Temperature | 115 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount,Screw Applied,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P1326I)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100RB)
- EATON Non-Illuminated Push Button, Gray (E34PB7-53X)
- FLUKE NETWORKS Test Set, TS30 w/ ABN, Waterproof (30800009)
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 100 (BT3I-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SGABM25-AV-C300)
- PANDUIT Cable Tie, 7.4" L, Nylon, Black, PK1000 (S7-50-M0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S8-C0)
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK100 (PLT1.5S-C0)
- PANDUIT 11.5" L Cable Tie NAT PK 100 (PLT3S-C)
- PANDUIT Cable Tie, 7.9"L, Nylon, Black, PK100 (PLC2S-S10-C0)
- Panduit Cable Supports