Shop All Cable Ties
Panduit
Cable Tie Mount, Screw Applied, PK100
Mfr # TM3S2510-C39
Zoro # G0795337
$54.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 50 lb
- Material Heat Stabilized Nylon 6.6
- Temp. Range -60 to 115°C
- Standards UL 94 V-2, cULus 62275, CE Compliant
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # TM3S2510-C39
- Zoro # G0795337
- UPC # 7498301450
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7/8" |
Width | 39/64" |
Overall Length | 0.87 in |
Details
Color | natural |
Item | Cable Tie Mount |
Tensile Strength | 50 lb |
Material | Heat Stabilized Nylon 6.6 |
Temp. Range | -60 to 115°C |
Standards | UL 94 V-2, cULus 62275, CE Compliant |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Resists | Heat |
Mounting Method | Screw |
Application | Cable Bundling |
Product Type | Cable Tying |
Product Name | Cable Tie Mount |
Product Material | Nylon 6.6 |
Cable Manager Type | Cable Tie Mount |
Product Color | Natural |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 115 degrees celsius |
Description
Cable Tie Mount,Screw Applied,PK1000, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Electrical Box Cover, 1 Gang, PVC (MW2570W)
- BEA Activation Plates (10PBJ10)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR48D06)
- GAMPAK Conn Flex Screw-In 1/2" (56010)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM2S8-M30)
- PANDUIT Cable Tie, 11.81" L, Nylon, Black, PK100 (S12-50-C0)
- PANDUIT Cable Tie, Min, 5.6", Wr Bl, PK1000 (PLT1.5M-M0)
- PANDUIT 27.5" L Heavy Duty Cable Tie BK PK 50 (BT8LH-L0)
- PANDUIT Cable Tie, SG Series, 4.2L (106mm), Mini (SG100M-M0)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 100 (MRT2S-C4)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1-1/2" Sq - Natural Nylon - 100 pcs (CT285)
- Panduit Cable Ties