Shop All Cable Supports
Panduit
Cable Tie Mount, Screw Applied, PK100
Mfr # TM2S8-C39
Zoro # G0795267
product price: $35.59
/pk 100, $0.36/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Material Heat Stabilized Nylon 6.6
- Tensile Strength 50 lb
- Indoor/Outdoor Indoor
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM2S8-C39
- Zoro # G0795267
- UPC # 7498301441
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 7/16" |
Length | 5/8" |
Overall Length | 0.63 in |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Heat Stabilized Nylon 6.6 |
Tensile Strength | 50 lb |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Resists | Heat |
Temp. Range | -60 to 115°C |
Standards | UL 94 V-2, cULus 62275, CE Compliant |
Application | Cable Bundling |
Mounting Method | Screw |
Product Material | Nylon 6.6 |
Cable Manager Type | Cable Tie Mount |
Product Type | Cable Tying |
Product Name | Cable Tie Mount |
Product Color | Natural |
Min Operating Temperature | -60 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 115 degrees Celsius |
Description
Cable Tie Mount,Screw Applied,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module, 16mm, 12-24V, Green, LED (ZB6EB3B)
- HUBBELL 20A Watertight Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2510SW)
- LEGRAND Internal Elbow, Ivory, Elbows (PN05F17V)
- DINSPACE Snap Patch Panel W/6 Sm St/St (SNAP-12ST-SM)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C)
- PANDUIT Stronghold 0.50" Wide #8 (M4) Screw Appl (500 Pack), 500PK (SSMLP-C)
- PANDUIT Cbltiemnt, Swiv, Epoxy, 1.13 x 1.13in, PK10 (ASMS-A-X)
- PANDUIT Cble Tie Mnt, Stdoff, 4.6"h, #10 Screw, PK10 (PP2S-S10-X)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK100 (MTM1H-C)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- Panduit Cable Supports