Shop All Cable Supports
Panduit
Cable Tie Mount, Screw Applied, PK100
Mfr # TM2S8-C100
Zoro # G0795203
product price: $42.59
/pk 100, $0.43/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant Polypropylene
- Tensile Strength 30 lb
- Indoor/Outdoor Outdoor
- Width 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM2S8-C100
- Zoro # G0795203
- UPC # 7498358224
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 7/16" |
Length | 5/8" |
Height | 7 mm |
Overall Length | 0.63 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Weather Resistant Polypropylene |
Tensile Strength | 30 lb |
Indoor/Outdoor | Outdoor |
Basic Material | Plastic |
Standards | UL 94-HB, cULus 62275, CE Compliant |
Temp. Range | -60 to 110°C |
Resists | Chemical, Radiation, UV, High Heat |
Mounting Method | Screw |
Application | Cable Bundling |
Product Name | Cable Tie Mount |
Product Material | Polypropylene |
Product Color | Black |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie Mount |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 115 degrees celsius |
Description
Cable Tie Mount,Screw Applied,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERAMP Motor Starter Contactors, Contactor/ Ove (7141-0001)
- TELEMECANIQUE SENSORS Inductive Sensor 36Vdc 200Ma Xs (XS7J1A1PBL01M8)
- GARDNER BENDER Pull Switch, 3-Speed, SPTT, 6A, 125VAC (GSW-34)
- NVENT HOFFMAN Carbon Steel Enclosure, 5-3/4 in H, 4 in W, 2-3/4 in D, NEMA 4; 6; 12; 13, Screw On (A643DSC)
- PANDUIT 49/64" L, 49/64" W, Black Plastic Cable Tie Mount, Tensile Strength: 50 lb. (PUM-925-C30)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 (MLT6H-LP)
- PANDUIT 8.5" L Mountable Cable Tie NAT PK 100 (BC2S-S10-C)
- PANDUIT 14.3" L Intermediate Cable Tie BK PK 100 (BT4I-C0)
- PANDUIT Cable Tie, 4"L, Nylon, Green/White, PK50 (PLT1M-L5-10)
- PANDUIT Cable Tie, Releasable, 34.2L (869mm), Ex (PRT10EH-Q0)
- PANDUIT StrongHold Cable Tie, 14.57L (370mm), .1 (S15-50-M)
- Panduit Cable Supports