Shop All Cable Supports
Panduit
Cable Tie Mount, Screw Applied, PK100
Mfr # TM2S6-C0
Zoro # G0795133
product price: $43.69
/pk 100, $0.44/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant Nylon 6.6
- Tensile Strength 50 lb
- Basic Material Plastic
- Width 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM2S6-C0
- Zoro # G0795133
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 7/16" |
Length | 5/8" |
Overall Length | 0.63 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Weather Resistant Nylon 6.6 |
Tensile Strength | 50 lb |
Basic Material | Plastic |
Indoor/Outdoor | Outdoor |
Temp. Range | -60 to 85°C |
Resists | UV |
Standards | UL 94 V-2, cULus 62275, CE Compliant |
Application | Cable Bundling |
Mounting Method | Screw |
Product Color | Black |
Cable Manager Type | Cable Tie Mount |
Product Material | Nylon 6.6 |
Product Name | Cable Tie Mount |
Product Type | Cable Tying |
Max Operating Temperature | 85 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie Mount,Screw Applied,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Split Core Current Transformer, 0 to 300A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT032)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P24)
- QUICKCABLE Light Duty, Cable Tie Tool, 18-50lb. (502900-2001)
- TY-RAP 3.62" L Miniature Cable Tie BK PK 1000 (TY23MX)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (LPMM-S2-C)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (100 Pack), 100PK (SMP16A-C)
- PANDUIT J-Pro Cable Support System Drop Wire and (JP2DW-L20)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM1S6-C)
- PANDUIT Flat Cable Mount, PK200 (FCM2-A-T14)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- PANDUIT Cable Tie Mount, Threaded Stud, PK500 (TMSTHS16-D0)
- Panduit Cable Supports