Shop All Cable Supports
Panduit
Cable Tie Mount, Screw Applied, PK100
Mfr # TM1S6-C
Zoro # G0795048
product price: $33.79
/pk 100, $0.34/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.51 in L x 0.32 in W x 0.23 in H
- Color natural
- Material Nylon 6.6
- Basic Material Plastic
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM1S6-C
- Zoro # G0795048
- Country of Origin United States
- Category Cable Supports
Dimensions
Size | 0.51 in L x 0.32 in W x 0.23 in H |
Width | 5/16" |
Length | 33/64" |
Height | 0.23 in |
Slot Width | 0.13 in |
Slot Height | 0.07 in |
Screw Mount Hole Size | #6 |
Length (Straight Wireway) | 0.51 in |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Nylon 6.6 |
Basic Material | Plastic |
Indoor/Outdoor | Indoor |
Metal Detectable | No |
Standards | CE Compliant, RoHS Compliant, UL E136577 |
Temp. Range | -40 Degrees to 185 Degrees F |
Mounting Method | Screw Mount |
Flame Retardant | Yes |
For Use With | Miniature Cable Ties |
Screw Mount Style | Saddle |
Max. Temp. Rating | 185 Degrees F |
Min. Temp. Rating | -40 Degrees F |
Number of Entries | 2 |
Description
Saddle Cable Tie Base, Number of Entries 2, Screw Mount Style Saddle, Slot Width 0.13 in, Slot Height 0.07 in, Screw Mount, Material Nylon 6/6, Color Natural, Length 0.51 in, Width 0.32 in, Height 0.23 in, 0.51 in L x 0.32 in W x 0.23 in H, Temp. Range -40 Degrees to 185 Degrees F, Flame Retardant Yes, Metal Detectable No, For Use With Miniature Cable Ties, Screw Mount Hole Size #6, Standards CE Compliant, RoHS Compliant, UL E136577, Max. Temp. Rating 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GSB Series, Fast-Acting, 1.6A, 250V AC, 35A at 250V AC (GSB1-6/10)
- SCHLAGE ELECTRONICS Push to Exit Button, Red, Steel (623RD EX)
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M172)
- ROXTEC RM30 CABLE SEALING MODULE CONNECTOR, 16PK (RM0010030100)
- PANDUIT 5/8" L, 7/16" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (TM2S6-M0)
- PANDUIT Cable Tie, Mnt, Wingedpsh Mnt, Nat, PK100 (PWMS-H25-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK25 (ABMT-A-Q20)
- PANDUIT Press-On Nail Plate (P304B2)
- PANDUIT J Hook, Drop Wire, 2 In, PK10 (JP2DW-L2)
- PANDUIT Cable Tie Mount, Connector Ring, PK50 (TMEH-X2-L0Y)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp - 360 Degrees Rotation, 100PK (WJH32ACPBC)
- Panduit Cable Supports