Shop All Cable Supports
Panduit
Cable Tie Mount, Screw Applied, PK100
Mfr # SGTM1S6-C0
Zoro # G0793252
product price: $29.95
/pk 100, $0.30/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant Nylon 6.6
- Tensile Strength 18 lb
- Width 3/8"
- Length 33/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SGTM1S6-C0
- Zoro # G0793252
- UPC # 7498371418
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 3/8" |
Length | 33/64" |
Height | 0.22 in |
Overall Length | 0.51 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Weather Resistant Nylon 6.6 |
Tensile Strength | 18 lb |
Indoor/Outdoor | Outdoor |
Basic Material | Plastic |
Resists | UV |
Standards | UL 94 V-2, cULus 62275, CE Compliant |
Temp. Range | -60 to 85°C |
Mounting Method | Screw |
Application | MRO and Construction Projects |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 85 degrees celsius |
Description
Cable Tie Mount,Screw Applied,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J43M1X)
- TRIPP LITE Wall Mout Fan, 2 120V, 210 CFM 5-15P, 5-15P (SRFANWM)
- WIREMOLD GFCI Three Gang Box Fitting, Ivory, Steel (V5744-3)
- POWER FIRST Coaxial Connector, RG6, F Type, PK10 (1UKD4)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK25 (ABMT-A-Q20)
- PANDUIT Quick-Build Peg with RER.75 pre-installe (QB-RER.75-X)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM2S8-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM100-A-D20)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- PANDUIT Tie Mount, #8 (M4) Screw, PEEK, Transluc (TM2S8-C71)
- NVENT CADDY J-Hook 1 in Assemble To 4Z34 (CAT16HP4Z34)
- Panduit Cable Supports