Shop All Cable Supports
Panduit
Cable Tie Mount, Screw Applied, PK100
Mfr # MTP5S-E6-C
Zoro # G0779602
product price: $304.99
/pk 100, $3.05/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Material Nylon 6.6
- Tensile Strength 50 lb
- Length 6-3/4"
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MTP5S-E6-C
- Zoro # G0779602
- UPC # 7498358443
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 6-3/4" |
Width | 1/2" |
Height | 0.13" |
Depth | 6.75" |
Overall Length | 6.75 in |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Nylon 6.6 |
Tensile Strength | 50 lb |
Basic Material | Plastic |
Indoor/Outdoor | Indoor |
Standards | UL 94 V-2, cULus 62275, CE Compliant |
Temp. Range | -60 to 85°C |
Features | Environment: IndoorsMetric Screw Size: M3 |
Mounting Method | Screw |
Application | Used to Secure Closely Spaced Wire Bundles |
Product Color | Natural |
Additional Information | Environment: Indoors, Metric Screw Size: M3 |
Product Name | Multiple Tie Plate |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie Mount |
Product Class | Cable & Wire Ties, Mounts & Straps |
Min Operating Temperature | -40 degrees celsius |
Description
Cable Tie Mount,Screw Applied,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover, Type 1, 36.00x24.00x10.00, (ASE36X24X10NK)
- FAITH 3.6A/5V USB Outlet and 15A/125V Decorator Tamper-Resistant Duplex Receptacle, White, 2 Pack, 2PK (CZ07-WH-02)
- ZORO SELECT Strut Channel, 3 ft. L, Half Slottd, Stndrd (FS-500SS GR 36.00)
- VORTEX 46-104MN 4 in. Nylon Cable Tie - 1000 Pack; White (VO798931)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C)
- PANDUIT Cable Tie Mount, White, PK1000 (PWMS-H25-M)
- PANDUIT Quick-Build Peg with RER.5 pre-installed for, QB-RER.5-X, PK 10 (QB-RER.5-X)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M0)
- PANDUIT Cable Tie Mount, Screw Applied, PK25 (TMEH-S10-Q0)
- PANDUIT Tiemnt, .62w, #8screw, Nyl, Nat, PK100 (TM3S8-C)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S10-C)
- Panduit Cable Supports