Shop All Cable Supports
Panduit
Cable Tie Mount, Screw Applied, PK100
Mfr # MTP5H-E6-C
Zoro # G0779672
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Material Nylon 6.6
- Indoor/Outdoor Indoor
- Basic Material Plastic
- Length 8-3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # MTP5H-E6-C
- Zoro # G0779672
- UPC # 7498358445
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 8-3/32" |
Width | 5/8" |
Overall Length | 8.09 in |
Height | 0.20" |
Depth | 8.09" |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Nylon 6.6 |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Temp. Range | -60 to 85°C |
Standards | UL Recognized,CE Compliant |
Features | Environment: IndoorsMetric Screw Size: M3 |
Application | Used to Secure Closely Spaced Wire Bundles |
Mounting Method | Screw |
Product Color | Natural |
Cable Manager Type | Cable Tie Mount |
Product Type | Cable Tying |
Product Name | Multiple Tie Plate |
Additional Information | Environment: Indoors, Metric Screw Size: M3 |
Max Operating Temperature | 85 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Description
Cable Tie Mount,Screw Applied,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Hi-Temp Twist-on Wire Cnnectr 22-14, PK10 (19-003HT)
- APPLETON ELECTRIC Drain or Breather, HazLoc, Steel, 1/2In (ECDB50HP)
- STA-KON 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 (18RA-6F)
- AMPHENOL ER 10C 1016 SKT PLUG (MS3106E181S)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C0)
- PANDUIT Aerialsuprttie, 5.6", Wrpoly, Bl, PK100 (AST10-5-C100)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (300 Pack), 300PK (SMP16A-3X0)
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- PANDUIT Cable Tie Base, Saddle, Aqua, Tefzel, PK100 (TM3S10-C76)
- NVENT CADDY Beam Clamp 3/8in. (3000037PL)
- Panduit Cable Supports