Shop All Cable Supports
Panduit
Cable Tie Mount, Screw Applied, PK100
Mfr # MTP3H-E6-C
Zoro # G0779532
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color natural
- Material Nylon 6.6
- Length 5-3/32"
- Basic Material Plastic
- Width 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # MTP3H-E6-C
- Zoro # G0779532
- UPC # 7498358437
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 5-3/32" |
Width | 5/8" |
Overall Length | 5.09 in |
Height | 0.20" |
Depth | 5.09" |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Nylon 6.6 |
Basic Material | Plastic |
Indoor/Outdoor | Indoor |
Features | Environment: IndoorsMetric Screw Size: M3 |
Standards | UL Recognized,CE Compliant |
Temp. Range | -60 to 85°C |
Mounting Method | Screw |
Application | Used to Secure Closely Spaced Wire Bundles |
Additional Information | Environment: Indoors, Metric Screw Size: M3 |
Product Color | Natural |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie Mount |
Product Material | Nylon |
Product Name | Multiple Tie Plate |
Min Operating Temperature | -40 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Cable Tie Mount,Screw Applied,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Rely, 7 to 10A, 3P, Class 20,690VAC (LR3D14L)
- PANDUIT Faceplate, Svf, 4pt, Classic, Sloped, Ei (CFPSL4EIY)
- SQUARE D Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (10S40F)
- PARAGON Defrost Timer, 120V, 8 Cycles, 21 Min (A1402-00)
- PANDUIT J Hook, Wall Mount, 4 In, PK10 (JP4W-X20)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-AT-L)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TA1S8-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMM-S2-M)
- PANDUIT Adhesive Back Mount, 3/4" X 3/4" X 1/4", (100 Pack), 100PK (SMP12A-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (LPMM-S2-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-A-L)
- Panduit Cable Supports