Shop All Cable Supports
Panduit
Cable Tie Mount, Screw Applied, PK100
Mfr # LPMS-S8-C
Zoro # G0778342
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Material Nylon 6.6
- Indoor/Outdoor Indoor
- Basic Material Plastic
- Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LPMS-S8-C
- Zoro # G0778342
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 3/4" |
Width | 1/2" |
Depth | 0.75" |
Height | 0.12" |
Overall Length | 0.12 in |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Nylon 6.6 |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Features | Environment: IndoorsMetric Screw Size: M4 |
Standards | CE Compliant |
Temp. Range | -60 to 85°C |
Mounting Method | Screw |
Application | To Secure Wire Bundles Where Space is Limited |
Additional Information | Environment: Indoors, Metric Screw Size: M4 |
Product Material | Nylon |
Product Color | Natural |
Product Name | Low Profile Cable Tie Mount |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie Mount |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie Mount,Screw Applied,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC While In Use Weatherproof Cover, Multi-directional, 1 Gang, Polycarbonate (MM410W)
- CALBRITE Hub, Threaded, 2in., 3-1/8in.L, 316 SS (S62000LT00)
- LITTELFUSE Open Fuse Block, T UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFT600303C)
- AMPHENOL CC SZ 12SL 14S CAD OD (9730576)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMM-S2-M)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S10-C)
- PANDUIT Tiemnt, .62w, #8screw, Wrnyl, Bl, PK100 (TM3S8-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM2S-AT-C)
- PANDUIT Quick-Build Peg with RER.5 pre-installed for, QB-RER.5-X, PK 10 (QB-RER.5-X)
- PANDUIT Tiemnt, .62"w, #10 Screw, Nyl, Nat, PK100 (TM3S10-C)
- WINNIE INDUSTRIES 2in. Bridle Ring with SSBC, 100PK (WBR200SSBC)
- Panduit Cable Supports