Shop All Cable Supports
Panduit
Cable Tie Mount, Screw Applied, PK100
Mfr # LPMM-S5-C
Zoro # G0778281
product price: $30.45
/pk 100, $0.30/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.4 in L x 0.32 in W x 1 in H
- Color natural
- Material Nylon 6.6
- Indoor/Outdoor Indoor
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LPMM-S5-C
- Zoro # G0778281
- Country of Origin United States
- Category Cable Supports
Dimensions
Size | 0.4 in L x 0.32 in W x 1 in H |
Length | 13/32" |
Width | 0.32" |
Height | 1 in |
Slot Height | 0.05 in |
Slot Width | 0.11 in |
Screw Mount Hole Size | #5 |
Length (Straight Wireway) | 0.4 in |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Nylon 6.6 |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Standards | CE Compliant, RoHS Compliant |
Features | Environment: IndoorsMetric Screw Size: M3 |
Temp. Range | -140 Degrees to 185 Degrees F |
Metal Detectable | No |
Flame Retardant | Yes |
Mounting Method | Screw Mount |
For Use With | Miniature, Intermediate and Standard Cable Ties |
Screw Mount Style | Low Profile |
Max. Temp. Rating | 185 Degrees F |
Min. Temp. Rating | -140 Degrees F |
Number of Entries | 2 |
Description
Low Profile Cable Tie Mount, Number of Entries 2, Screw Mount Style Low Profile, Slot Width 0.11 in, Slot Height 0.05 in, Screw Mount, Material Nylon 6/6, Color Natural, Length 0.4 in, Width 0.32 in, Height 1 in, 0.4 in L x 0.32 in W x 1 in H, Temp. Range -140 Degrees to 185 Degrees F, Flame Retardant Yes, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Screw Mount Hole Size #5, Standards CE Compliant, RoHS Compliant, Max. Temp. Rating 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Black, 1 ft. (2125)
- TELEMECANIQUE SENSORS Roller Lever Arm Rod, 5.5 In. Arm L (9007FA6)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 6A, 600V AC, Indicating (AJT6N)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M16E58)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MTP2H-E10-C)
- PANDUIT Tie Mount, #8 (M4) Screw, PEEK, Transluc (TM2S8-C71)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (1000 Pack), 1000PK (SMP16A-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M0)
- PANDUIT Cable Tie, Mnt, Hitmp, Adh, 1"ch, Wrbl, PK100 (ABM2S-AT-C0)
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- EASYLIFE TECH Cable Management Kit 10 Ft White 0.78 x 1.98 x 30 inch - Extra Wide (71577-0.76 KIT)
- Panduit Cable Supports