Shop All Cable Supports
Panduit
Cable Tie Mount, Screw Applied, PK100
Mfr # LPMM-S2-C
Zoro # G0778211
product price: $27.45
/pk 100, $0.27/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Material Nylon 6.6
- Tensile Strength 18 lb
- Basic Material Plastic
- Width 0.32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LPMM-S2-C
- Zoro # G0778211
- UPC # 7498358050
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.32" |
Length | 13/32" |
Height | 0.10" |
Depth | 0.40" |
Overall Length | 0.4 in |
Description
Cable Tie Mount,Screw Applied,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Patch Cable, 5 ft, Purple (AT1605-P)
- OMRON Latching Relay, 10 Pins, Square, 12VDC (MY2K-US-DC12)
- SIEMENS IEC Control Relay, 2NO/2NC, 24VDC, 10A (3RH21221BB40)
- GE Miniature Circuit Breaker, THQB Series 70A, 2 Pole, 120/240V AC (THQB2170)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-A-C)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-071-C30)
- PANDUIT Press-On Nail Plate (P304B2)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MTP2H-E10-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-A-L)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- PANDUIT Stainless Steel Mount, No.10 Screw, PK100 (MTM1H10-C)
- Panduit Cable Supports