Shop All Cable Supports
Panduit
Cable Tie Mount, Screw Applied, PK100
Mfr # LHMS-S6-C
Zoro # G0778187
product price: $226.99
/pk 100, $2.27/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Material Nylon 6.6
- Tensile Strength 50 lb
- Width 45/64"
- Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LHMS-S6-C
- Zoro # G0778187
- UPC # 7498341740
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 45/64" |
Length | 3/4" |
Overall Length | 0.75 in |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Nylon 6.6 |
Tensile Strength | 50 lb |
Basic Material | Plastic |
Indoor/Outdoor | Indoor |
Standards | UL 94 V-2, cULus 62275, CE Compliant |
Temp. Range | -60 to 85°C |
UL Type | 2; 21 |
Mounting Method | Screw |
Product Material | Nylon 6.6 |
Product Type | Cable Tying |
Product Name | Cable Tie Mount |
Cable Manager Type | Cable Tie Mount |
Product Color | Natural |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount,Screw Applied,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Cvr For Xb6D 65168023 (ZB6YD001)
- ANCOR Dark Blue 18 AWG Tinned Copper Wire - 100' (100110)
- UNIVERSAL DYNAMICS CONTROLLER MODULE (941566)
- TY-RAP 5.5" L Miniature Cable Tie NAT PK 100 (TY524M)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C)
- PANDUIT Quick-Build Peg with RER.75 pre-installe (QB-RER.75-X)
- PANDUIT Cable Tie, 4-Way, Mount, Adhesive, Wh, PK500 (ABM100-A-D)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S25-C0)
- PANDUIT Cable Tie Mount, Threaded Stud, PK500 (TMSTHS16-D0)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S12-C)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1" Sq - UV Black Nylon - 100 pcs (CT280-B)
- Panduit Cable Supports