Shop All Cable Supports
Panduit
Cable Tie Mount, Screw Applied, PK100
Mfr # KIMS-H430-C6
Zoro # G0770843
product price: $36.89
/pk 100, $0.37/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nylon 6.6
- Length 0.74"
- Width 0.49"
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # KIMS-H430-C6
- Zoro # G0770843
- UPC # 7498358508
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 0.74" |
Width | 0.49" |
Depth | 0.74" |
Height | 0.12" |
Overall Length | 0.53 in |
Details
Item | Cable Tie Mount |
Color | Blue |
Material | Nylon 6.6 |
Basic Material | Plastic |
Indoor/Outdoor | Indoor |
Features | Environment: Indoors |
UL Type | 1; 11 |
Standards | UL 94 V-2, cULus 62275 |
Temp. Range | -60 to 85°C |
Application | Secures Wires to any Pre-Drilled Panel |
Mounting Method | Push Rivet |
Cable Manager Type | Cable Tie Mount |
Product Color | Blue |
Product Material | Nylon |
Product Type | Cable Tying |
Additional Information | Environment: Indoors |
Product Name | Push Rivet Low Profile Cable Tie Mount |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie Mount,Screw Applied,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1992)
- SQUARE D Load Center Cover, Flush Mount, 200 A, 31.06 in L, 15.44 in W, Non-Vented, 30 Spaces, NEMA 1 (QOC30UF)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminum (S1MT500)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 60A, 2 Pole, 120/240V AC (7254)
- PANDUIT Cable Tie Base, Saddle, Aqua, Tefzel, PK100 (TM3S10-C76)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK25 (ABMT-A-Q20)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK200 (ABM3H-A-T)
- PANDUIT Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100 (SGABM30-A-C)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.5-S6-X)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM1M-AT-C)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T125SS)
- Panduit Cable Supports